Beli sun hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  2. SUN RUN Silinder Hidrolik
    Mulai

    Rp3.199.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  3. SUN RUN Hydraulic Flange Spreader
    Mulai

    Rp39.999.900

    SUN RUN Hydraulic Flange Spreader
    Deskripsi:
    SWR-40 Hydraulic Spreader-Only requests an access gap of 0.24inch (6mm)-Automatic mechanical retraction-Unique interlocking : no first step bending and risk of slipping out of joint
    atribut:
    • Max. Spread force (kN): 125
    • Tip Clearance (mm): 6
    • Max. Spread (mm): 81
    • Oil Capacity (cc): 78
  4. Barton Tools Hydraulic Hand Pump
    Mulai

    Rp869.900

    Barton Tools Hydraulic Hand Pump
    atribut:
    • Working Pressure (Bar): 700
    • Pump System: Single Acting
  5. SUN RUN Silinder Hidrolik Flat
    Mulai

    Rp4.199.900

    SUN RUN Silinder Hidrolik Flat
    Deskripsi:
    RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
    atribut:
    • Base to Advance Port (mm): 19.0
  6. SUMNER Flange Spreader
    Mulai

    Rp7.899.900

    SUMNER Flange Spreader
    Deskripsi:
    Flange spreaders drive their head between two joined flanges to separate them. Also known as flange splitters, they provide leverage to break through flanges that have rusted or stuck together.
    atribut:
    • UNSPSC: 25191702
    • Drive Size (inch): 1-3/8 Wrench; 1/2 Bar
    • Features: Hardened Wedge for Safe Splitting; Large Feed Screw
    • Material: Steel
    • Maximum Flange Capacity (lbs): 1500
    • Minimum Flange Capacity (lbs): 150
    • Product Type: Flange Spreader
  7. Enerpac Hydraulic Ram Spreader (Dongkrak Celah)
    Mulai

    Rp16.999.900

    Enerpac Hydraulic Ram Spreader (Dongkrak Celah)
    Deskripsi:
    General purpose ram spreaders attach to a hydraulic pump to spread crushed parts, open stuck doors, or separate parts in automotive and industrial applications.
    atribut:
    • UNSPSC: 27121602
    • Maximum Pressure (psi): 10000
    • Single Acting/Double Acting: Single Acting
  8. Barton Tools Hydraulic Cylinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  9. SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)
    Mulai

    Rp14.999.900

    SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)
    Deskripsi:
    RSCH-SeriesSingle-Acting, Hollow Plunger Cylinders-Hollow plunger, design allows for both pull and push forces-Low profile and longer strokes fit in the highest space-Withstands full "dead-end" loads-Collar threads for easy fixturing and all collar threads have a cap for protection-Special center tube protect plunger and inner of cylinder increases profile life-Hard chrome plated plunger and inner of barrel resists wear and corrosion-Spring returing-Wiper rings protect the piston, bore and tube from contamination-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models.
    atribut:
    • Cylinder Capacity (t): 30
    • Stroke (mm): 64
    • Cylinder Effective Area (cm²): 46.6
    • Oil Capacity (cm³): 298
    • Collapsed Height (mm): 178.0
    • Extended Height (mm): 242
    • Outside Diameter (mm): 114
    • Cyl. Bore Diameter (mm): 88.9
    • Plunger Diameter (mm): 63.5
    • Base to Advance Port (mm): 22.0
    • Saddle Diameter (mm): 63
    • Saddle Protrusion from Pingr (mm): 9.7
  10. Enerpac Hydraulic Cylinder (Single Acting)
    Mulai

    Rp15.999.900

    Enerpac Hydraulic Cylinder (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Base to Advance Port H (mm): 19
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  11. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp13.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  12. SUN RUN SQB 3/8UM + Hose 1.8m + Pressure Gauge 2.5inch c/w Adapter Gauge
    Mulai

    Rp3.999.900

    SUN RUN SQB 3/8UM + Hose 1.8m + Pressure Gauge 2.5inch c/w Adapter Gauge
    Deskripsi:
    Include : - Hose - Coupler - Presure Gauge - Adapter Gauge
    atribut:
    • Pressure Gauge Size (inch): 2.5
    • Hose Length (m): 1.8
    • Set Contents: Hose, Coupler, Presure Gauge, Adapter Gauge
  13. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  14. Enerpac Hand Pump W/Fsh14 Hydraulic Flange Spreader Kit (Dongkrak Celah)
    Mulai

    Rp189.999.900

    Enerpac Hand Pump W/Fsh14 Hydraulic Flange Spreader Kit (Dongkrak Celah)
    Deskripsi:
    Flange ram spreaders are used to separate pipe flanges in industrial pipe maintenance operations. The ram is placed between the flanges and the pipes are spread as the jaws of the spreader open.
    atribut:
    • Nominal Capacity (t): 14
    • Tip Clearance (inch): 0 (Zero)
    • UNSPSC: 31160000
  15. Enerpac Hydraulic Hand Pump, Single Speed
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools- Lightweight and compact design- Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance- Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps- Lower handle effort to minimize operator fatigue- Handle lock and lightweight construction for easy carrying- Large oil capacities to power a wide range of cylinders or tools- Non-conductive fiberglass handle for operator safety- Internal pressure relief valve for overload protection
    atribut:
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  16. Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp34.999.900

    Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 20
    • Maximum Cylinder Capacity Advance (kN): 215
    • Cylinder Bore Diameter E (mm): 73.1
    • Cylinder Effective Area Advance (cm²): 30.7
    • Material: Steel
    • Outside Diameter D (mm): 98
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  17. Barton Tools Double Acting Hydraulic Cylinder
    Mulai

    Rp10.999.900

    Barton Tools Double Acting Hydraulic Cylinder
    atribut:
    • Pump System: Double Acting
  18. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  19. Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Mulai

    Rp13.999.900

    Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 10
    • Maximum Cylinder Capacity Advance (kN): 101
    • Base Mounting Holes Thread Depth Z (mm): 12
    • Base to Advance Port H (mm): 19
    • Collar Thread Length X (mm): 27
    • Collar Thread W (inch): 2 1/4-14UN
    • Cylinder Bore Diameter E (mm): 42.8
    • Cylinder Effective Area Advance (cm²): 14.4
    • Material: Steel
    • Plunger Diameter F (mm): 38.1
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  20. Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)
    Mulai

    Rp56.999.900

    Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Series: SCR
    • Cylinder Type: General Purpose
    • Maximum Pressure (psi): 10000
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
Daftar Harga sun hydraulic Terbaru November 2026
SUN RUN Hand Pump (Pompa Tangan)Rp5.699.900
SUN RUN Silinder HidrolikRp3.199.900
SUN RUN Hydraulic Flange SpreaderRp39.999.900
Barton Tools Hydraulic Hand PumpRp869.900
SUN RUN Silinder Hidrolik FlatRp4.199.900
SUMNER Flange SpreaderRp7.899.900
Enerpac Hydraulic Ram Spreader (Dongkrak Celah)Rp16.999.900
Barton Tools Hydraulic CylinderRp1.799.900
SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)Rp14.999.900
Enerpac Hydraulic Cylinder (Single Acting)Rp15.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)